EZO

EZO Single row deep groove ball bearing Steel Closure on both sides 61905 2RS

  • ERIKS:12509012
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€32.03/ pieceexcl. VAT

€38.76incl. VAT

11 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.03

-

200+

€27.39

14.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
619
Type
61905
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
42 mm
Width
9 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
7.001 kN
Static load rating
4.54 kN
Weight
0.047 kg