EZO

EZO Single row deep groove ball bearing Steel Closure on both sides 61805 2RU

  • ERIKS:12508944
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.
Low-friction contact seal made of NBR, on both sides of the bearing.Suitable for temperatures from -30°C to +130°C..
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€28.29/ pieceexcl. VAT

€34.23incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.29

-

200+

€24.22

14.39%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
618
Type
61805
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
37 mm
Width
7 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
4.303 kN
Static load rating
2.932 kN
Weight
0.024 kg