EZO

EZO Single row deep groove ball bearing Steel Closure on both sides 61802 2RU

  • ERIKS:12508932
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.
Low-friction contact seal made of NBR, on both sides of the bearing.Suitable for temperatures from -30°C to +130°C..
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€19.20/ pieceexcl. VAT

€23.23incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.20

-

200+

€16.49

14.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
618
Type
61802
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
24 mm
Width
5 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
2.073 kN
Static load rating
1.253 kN
Weight
0.0076 kg