EZO

EZO Single row deep groove ball bearing Steel Closure on both sides 61801 2Z

  • ERIKS:12508929
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€18.55/ pieceexcl. VAT

€22.45incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.55

-

200+

€15.92

14.18%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
618
Type
61801
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
21 mm
Width
5 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
1.915 kN
Static load rating
1.041 kN
Weight
0.0065 kg