




€23.78/ pieceexcl. VAT
€28.77incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 617 |
Type | 61703 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 23 mm |
Width | 4 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 1 kN |
Static load rating | 0.658 kN |
Weight | 0.004 kg |