EZO

EZO Single row deep groove ball bearing Steel Closure on both sides 61701 2RS

  • ERIKS:12640296
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€32.49/ pieceexcl. VAT

€39.31incl. VAT

21 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
617
Type
61701
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
18 mm
Width
4 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
0.926 kN
Static load rating
0.53 kN
Weight
0.0031 kg