EZO

EZO Single row deep groove ball bearing stainless steel open 6208 VA

  • ERIKS:13000359
Image 1
Image 2
Image 1
Image 2
Stainless steel deep groove ball bearings are corrosion resistant when exposed to moisture and several other media. These deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions. They can accommodate radial loads and axial loads in both directions. The stainless steel bearings have a lower load carrying capacity than same-sized bearings made of high chromium steel. Stainless steel deep groove ball bearings are available open or capped (with seals or shields).
Save to list

€183.35/ pieceexcl. VAT

€221.85incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€183.35

-

200+

€157.20

14.26%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
62
Type
6208
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
18 mm
Material
Stainless steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard