




€323.97/ pieceexcl. VAT
€392.00incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €323.97 | - |
200+ | €277.71 | 14.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 6010 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |