




€45.32/ pieceexcl. VAT
€54.84incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.32 | - |
200+ | €38.82 | 14.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 6004 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 12 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |