EZO

EZO Single row deep groove ball bearing Stainless steel Open 6000 VA

  • ERIKS:23198529
Image 1
Image 2
Image 1
Image 2
Single row stainless steel deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€22.74/ pieceexcl. VAT

€27.52incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.74

-

200+

€19.49

14.29%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
60
Type
6000
Execution
Single row
Inner Diameter
10 mm
Outer Diameter
26 mm
Width
8 mm
Material
Stainless steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
3.86 kN
Static load rating
1.57 kN
Weight
0.019 kg