




€38.65/ pieceexcl. VAT
€46.77incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.65 | - |
200+ | €33.10 | 14.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 63 |
Type | 6300 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 6.87 kN |
Static load rating | 2.75 kN |
Weight | 0.053 kg |