




€35.73/ pieceexcl. VAT
€43.23incl. VAT
Sold per: 10Min. order: 10
40 In stock - Estimated delivery date 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.73 | - |
200+ | €30.68 | 14.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 62 |
Type | 6203 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 8.13 kN |
Static load rating | 3.85 kN |
Weight | 0.065 kg |