




€613.08/ pieceexcl. VAT
€741.83incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 619 |
Type | 61914 |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 16 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |