EZO

EZO Single row deep groove ball bearing Stainless steel Closure on both sides 61909 2RS VA

  • ERIKS:12937045
Image 1
Image 2
Image 1
Image 2
Single row stainless steel deep groove ball bearing.Contact seal made of rubber (NBR), on both sides of the bearing. Suitable for temperatures from -30°C to +130°C.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€274.14/ pieceexcl. VAT

€331.71incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
619
Type
61909
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
68 mm
Width
12 mm
Material
Stainless steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
11.985 kN
Static load rating
8.664 kN
Weight
0.147 kg