




€159.79/ pieceexcl. VAT
€193.35incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 619 |
Type | 61908 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 12 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |