EZO

EZO Single row deep groove ball bearing Stainless steel Closure on both sides 61808 2RS VA

  • ERIKS:13245354
Image 1
Image 2
Image 1
Image 2
Single row stainless steel deep groove ball bearing.Contact seal made of rubber (NBR), on both sides of the bearing. Suitable for temperatures from -30°C to +130°C.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€220.73/ pieceexcl. VAT

€267.08incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
618
Type
61808
Execution
Single row
Inner Diameter
40 mm
Outer Diameter
52 mm
Width
7 mm
Material
Stainless steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard