




€93.92/ pieceexcl. VAT
€113.64incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 617 |
Type | 61705 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 0.927 kN |
Static load rating | 0.67 kN |
Weight | 0.0071 kg |