




€28.74/ pieceexcl. VAT
€34.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 617 |
Type | 61700 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 15 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 0.727 kN |
Static load rating | 0.348 kN |
Weight | 0.0019 kg |