EZO

EZO Single row deep groove ball bearing Stainless steel Closure on both sides 6012 2RS VA

  • ERIKS:13000343
Image 1
Image 2
Image 1
Image 2
Single row stainless steel deep groove ball bearing.Contact seal made of rubber (NBR), on both sides of the bearing. Suitable for temperatures from -30°C to +130°C.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€1,035.65/ pieceexcl. VAT

€1,253.14incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1,035.65

-

200+

€887.79

14.28%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
60
Type
6012
Execution
Single row
Inner Diameter
60 mm
Outer Diameter
95 mm
Width
18 mm
Material
Stainless steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
29 kN
Static load rating
23.2 kN
Weight
0.416 kg