




€529.94/ pieceexcl. VAT
€641.23incl. VAT
10 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €529.93 | - |
200+ | €304.32 | 42.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 6010 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Material | Stainless steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 18.51 kN |
Static load rating | 13.26 kN |
Weight | 0.261 kg |