EZO

EZO Miniature flanged ball bearing Steel Open MF 95

  • ERIKS:12478503
Image 1
Image 2
Image 1
Image 2
Flanged miniature ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€23.60/ pieceexcl. VAT

€28.56incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.60

-

50+

€21.34

9.58%

100+

€19.08

19.15%

200+

€15.59

33.96%

500+

€14.68

37.80%

1000+

€13.57

42.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
MF
Type
MF 95
Execution
Single row
Inner Diameter
5 mm
Outer Diameter
9 mm
Width
2.5 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
Yes
Flange thickness
0.6 mm
Dynamic load rating
0.431 kN
Static load rating
0.169 kN
Limiting speed
50000 rpm