




€25.95/ pieceexcl. VAT
€31.40incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.95 | - |
50+ | €23.28 | 10.29% |
100+ | €20.73 | 20.12% |
200+ | €16.74 | 35.50% |
500+ | €16.12 | 37.87% |
1000+ | €14.68 | 43.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 85 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 8 mm |
Width | 2 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.308 kN |
Static load rating | 0.12 kN |
Limiting speed | 53000 rpm |