




€23.93/ pieceexcl. VAT
€28.96incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.93 | - |
50+ | €21.34 | 10.82% |
100+ | €19.08 | 20.27% |
200+ | €15.59 | 34.87% |
500+ | €14.68 | 38.65% |
1000+ | €13.57 | 43.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 84 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 8 mm |
Width | 2 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.395 kN |
Static load rating | 0.141 kN |
Limiting speed | 56000 rpm |