




€20.19/ pieceexcl. VAT
€24.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.19 | - |
50+ | €17.89 | 11.42% |
100+ | €15.79 | 21.79% |
200+ | €12.63 | 37.47% |
500+ | €12.09 | 40.12% |
1000+ | €10.98 | 45.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 72 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 7 mm |
Width | 2.5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.386 kN |
Static load rating | 0.129 kN |
Limiting speed | 63000 rpm |