




€23.60/ pieceexcl. VAT
€28.56incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.60 | - |
50+ | €20.97 | 11.14% |
100+ | €18.67 | 20.89% |
200+ | €14.68 | 37.80% |
500+ | €14.11 | 40.23% |
1000+ | €12.63 | 46.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 52 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 5 mm |
Width | 2 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.169 kN |
Static load rating | 0.05 kN |
Limiting speed | 85000 rpm |