




€21.92/ pieceexcl. VAT
€26.52incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.92 | - |
50+ | €19.33 | 11.82% |
100+ | €17.02 | 22.31% |
200+ | €13.78 | 37.14% |
500+ | €13.28 | 39.40% |
1000+ | €12.09 | 44.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 137 |
Execution | Single row |
Inner Diameter | 7 mm |
Outer Diameter | 13 mm |
Width | 3 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.541 kN |
Static load rating | 0.276 kN |
Limiting speed | 40000 rpm |