




€23.60/ pieceexcl. VAT
€28.56incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.60 | - |
50+ | €21.34 | 9.58% |
100+ | €19.08 | 19.15% |
200+ | €15.59 | 33.96% |
500+ | €14.68 | 37.80% |
1000+ | €13.57 | 42.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MF |
Type | MF 105 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 10 mm |
Width | 3 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.431 kN |
Static load rating | 0.169 kN |
Limiting speed | 50000 rpm |