




€23.60/ pieceexcl. VAT
€28.56incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.60 | - |
50+ | €21.34 | 9.58% |
100+ | €19.08 | 19.15% |
200+ | €11.56 | 51.04% |
500+ | €10.98 | 53.47% |
1000+ | €10.04 | 57.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 698 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1.5 mm |
Dynamic load rating | 2.237 kN |
Static load rating | 0.917 kN |
Limiting speed | 36000 rpm |