




€20.97/ pieceexcl. VAT
€25.37incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.97 | - |
50+ | €18.42 | 12.16% |
100+ | €16.45 | 21.58% |
200+ | €13.28 | 36.67% |
500+ | €12.63 | 39.79% |
1000+ | €11.56 | 44.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 697 |
Execution | Single row |
Inner Diameter | 7 mm |
Outer Diameter | 17 mm |
Width | 5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1.2 mm |
Dynamic load rating | 1.605 kN |
Static load rating | 0.719 kN |
Limiting speed | 36000 rpm |