




€23.93/ pieceexcl. VAT
€28.96incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.93 | - |
50+ | €20.48 | 14.44% |
100+ | €16.74 | 30.07% |
200+ | €17.27 | 27.83% |
500+ | €16.45 | 31.28% |
1000+ | €14.97 | 37.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 692 |
Execution | Single row |
Inner Diameter | 2.5 mm |
Outer Diameter | 7 mm |
Width | 2.5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.7 mm |
Dynamic load rating | 0.386 kN |
Static load rating | 0.129 kN |
Limiting speed | 63000 rpm |