




€19.08/ pieceexcl. VAT
€23.09incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.08 | - |
50+ | €17.02 | 10.77% |
100+ | €15.26 | 20.05% |
200+ | €11.56 | 39.44% |
500+ | €10.98 | 42.45% |
1000+ | €10.04 | 47.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 686 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 13 mm |
Width | 3.5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1 mm |
Dynamic load rating | 1.082 kN |
Static load rating | 0.442 kN |
Limiting speed | 40000 rpm |