




€15.59/ pieceexcl. VAT
€18.86incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.59 | - |
50+ | €14.11 | 9.50% |
100+ | €12.38 | 20.60% |
200+ | €11.56 | 25.86% |
500+ | €10.98 | 29.55% |
1000+ | €10.04 | 35.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 684 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 9 mm |
Width | 2.5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.6 mm |
Dynamic load rating | 0.641 kN |
Static load rating | 0.227 kN |
Limiting speed | 53000 rpm |