




€21.59/ pieceexcl. VAT
€26.12incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.59 | - |
50+ | €19.33 | 10.47% |
100+ | €17.02 | 21.13% |
200+ | €17.27 | 19.99% |
500+ | €16.45 | 23.81% |
1000+ | €14.97 | 30.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 682 |
Execution | Single row |
Inner Diameter | 2.5 mm |
Outer Diameter | 6 mm |
Width | 1.8 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.5 mm |
Dynamic load rating | 0.209 kN |
Static load rating | 0.074 kN |
Limiting speed | 71000 rpm |