




€23.03/ pieceexcl. VAT
€27.87incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.03 | - |
50+ | €20.73 | 9.99% |
100+ | €18.14 | 21.24% |
200+ | €13.28 | 42.32% |
500+ | €12.63 | 45.17% |
1000+ | €11.56 | 49.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 682 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 5 mm |
Width | 1.5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.5 mm |
Dynamic load rating | 0.169 kN |
Static load rating | 0.05 kN |
Limiting speed | 85000 rpm |