




€19.08/ pieceexcl. VAT
€23.09incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.08 | - |
50+ | €17.27 | 9.49% |
100+ | €15.26 | 20.05% |
200+ | €12.38 | 35.14% |
500+ | €11.80 | 38.16% |
1000+ | €10.65 | 44.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 62 |
Type | 626 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1.5 mm |
Dynamic load rating | 2.336 kN |
Static load rating | 0.896 kN |
Limiting speed | 32000 rpm |