EZO

EZO Miniature flanged ball bearing Steel Open F 625

  • ERIKS:12478387
Image 1
Image 2
Image 1
Image 2
Flanged miniature ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€18.67/ pieceexcl. VAT

€22.59incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.67

-

50+

€17.02

8.81%

100+

€15.26

18.29%

200+

€12.09

35.24%

500+

€11.56

38.11%

1000+

€10.65

42.96%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
62
Type
625
Execution
Single row
Inner Diameter
5 mm
Outer Diameter
16 mm
Width
5 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
Yes
Flange thickness
1 mm
Dynamic load rating
1.729 kN
Static load rating
0.675 kN
Limiting speed
36000 rpm