




€18.14/ pieceexcl. VAT
€21.95incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.14 | - |
50+ | €16.12 | 11.11% |
100+ | €14.44 | 20.40% |
200+ | €11.80 | 34.93% |
500+ | €11.23 | 38.10% |
1000+ | €10.04 | 44.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 62 |
Type | 624 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 13 mm |
Width | 5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1 mm |
Dynamic load rating | 1.301 kN |
Static load rating | 0.488 kN |
Limiting speed | 40000 rpm |