




€17.89/ pieceexcl. VAT
€21.65incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.89 | - |
50+ | €16.12 | 9.87% |
100+ | €14.44 | 19.29% |
200+ | €11.56 | 35.39% |
500+ | €10.98 | 38.61% |
1000+ | €10.04 | 43.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 608 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 22 mm |
Width | 7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1.5 mm |
Dynamic load rating | 3.293 kN |
Static load rating | 1.379 kN |
Limiting speed | 34000 rpm |