EZO

EZO Miniature flanged ball bearing Steel Closure on both sides F 698 2Z

  • ERIKS:11833470
Image 1
Image 2
Image 1
Image 2
Flanged miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€17.27/ pieceexcl. VAT

€20.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.27

-

50+

€15.59

9.76%

100+

€13.57

21.42%

200+

€12.63

26.90%

500+

€12.09

29.99%

1000+

€10.98

36.42%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
69
Type
698
Execution
Single row
Inner Diameter
8 mm
Outer Diameter
19 mm
Width
6 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
Yes
Flange thickness
1.5 mm
Dynamic load rating
2.237 kN
Static load rating
0.917 kN