EZO

EZO Miniature flanged ball bearing Steel Closure on both sides F 696 2Z

  • ERIKS:11833469
Image 1
Image 2
Image 1
Image 2
Flanged miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€18.42/ pieceexcl. VAT

€22.29incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.42

-

50+

€16.45

10.72%

100+

€14.68

20.30%

200+

€12.63

31.46%

500+

€12.09

34.36%

1000+

€10.98

40.39%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
69
Type
696
Execution
Single row
Inner Diameter
6 mm
Outer Diameter
15 mm
Width
5 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
Yes
Flange thickness
1.2 mm
Dynamic load rating
1.34 kN
Static load rating
0.523 kN