EZO

EZO Miniature flanged ball bearing Steel Closure on both sides F 694 2Z

  • ERIKS:11833467
Image 1
Image 2
Image 1
Image 2
Flanged miniature ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€20.73/ pieceexcl. VAT

€25.08incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.73

-

50+

€18.42

11.12%

100+

€16.45

20.65%

200+

€12.63

39.08%

500+

€12.09

41.66%

1000+

€10.98

47.02%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
69
Type
694
Execution
Single row
Inner Diameter
4 mm
Outer Diameter
11 mm
Width
4 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
Yes
Flange thickness
1 mm
Dynamic load rating
0.957 kN
Static load rating
0.35 kN