




€26.73/ pieceexcl. VAT
€32.34incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.73 | - |
50+ | €22.78 | 14.76% |
200+ | €18.67 | 30.14% |
500+ | €17.89 | 33.08% |
1000+ | €16.12 | 39.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 692 |
Execution | Single row |
Inner Diameter | 2.5 mm |
Outer Diameter | 7 mm |
Width | 3.5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 0.9 mm |
Dynamic load rating | 0.328 kN |
Static load rating | 0.103 kN |