




€27.96/ pieceexcl. VAT
€33.83incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.96 | - |
50+ | €25.33 | 9.41% |
100+ | €21.59 | 22.80% |
200+ | €16.12 | 42.35% |
500+ | €14.44 | 48.37% |
1000+ | €11.56 | 58.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 688 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 16 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1.1 mm |
Dynamic load rating | 1.252 kN |
Static load rating | 0.592 kN |