EZO

EZO Miniature flanged ball bearing Steel Closure on both sides F 687 2RS

  • ERIKS:12478418
Image 1
Image 2
Image 1
Image 2
Flanged miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€19.08/ pieceexcl. VAT

€23.09incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.08

-

50+

€16.74

12.29%

100+

€14.97

21.57%

200+

€12.63

33.83%

500+

€12.09

36.64%

1000+

€10.98

42.45%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
687
Execution
Single row
Inner Diameter
7 mm
Outer Diameter
14 mm
Width
5 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
Yes
Flange thickness
1.1 mm