




€15.26/ pieceexcl. VAT
€18.46incl. VAT
3 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.26 | - |
50+ | €13.57 | 11.05% |
100+ | €12.09 | 20.75% |
200+ | €11.56 | 24.25% |
500+ | €10.98 | 28.02% |
1000+ | €10.04 | 34.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 684 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 9 mm |
Width | 4 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1 mm |
Dynamic load rating | 0.641 kN |
Static load rating | 0.227 kN |