




€22.78/ pieceexcl. VAT
€27.56incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.78 | - |
50+ | €20.48 | 10.12% |
100+ | €17.89 | 21.49% |
200+ | €14.68 | 35.56% |
500+ | €14.11 | 38.08% |
1000+ | €12.63 | 44.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 62 |
Type | 634 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 16 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1 mm |
Dynamic load rating | 1.34 kN |
Static load rating | 0.523 kN |