




€25.62/ pieceexcl. VAT
€31.00incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.62 | - |
50+ | €23.03 | 10.11% |
100+ | €20.19 | 21.18% |
200+ | €16.12 | 37.07% |
500+ | €15.59 | 39.16% |
1000+ | €14.11 | 44.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 62 |
Type | 627 |
Execution | Single row |
Inner Diameter | 7 mm |
Outer Diameter | 22 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1.5 mm |
Dynamic load rating | 3.287 kN |
Static load rating | 1.379 kN |