EZO

EZO Miniature flanged ball bearing Steel Closure on both sides F 627 2RS

  • ERIKS:12478392
Image 1
Image 2
Image 1
Image 2
Flanged miniature ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€25.62/ pieceexcl. VAT

€31.00incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.62

-

50+

€23.03

10.11%

100+

€20.19

21.18%

200+

€16.12

37.07%

500+

€15.59

39.16%

1000+

€14.11

44.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
62
Type
627