




€16.45/ pieceexcl. VAT
€19.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.45 | - |
50+ | €14.68 | 10.73% |
100+ | €13.28 | 19.25% |
200+ | €12.63 | 23.23% |
500+ | €11.56 | 29.74% |
1000+ | €10.98 | 33.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 608 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 22 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1.5 mm |
Dynamic load rating | 3.293 kN |
Static load rating | 1.379 kN |