




€20.73/ pieceexcl. VAT
€25.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.73 | - |
50+ | €18.63 | 10.13% |
100+ | €16.74 | 19.25% |
200+ | €13.28 | 35.92% |
500+ | €12.38 | 40.29% |
1000+ | €11.23 | 45.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 605 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 14 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Flange thickness | 1 mm |
Dynamic load rating | 1.329 kN |
Static load rating | 0.507 kN |